
Hardwood Top Knockdown Workbench, 96 in W x 36 in D x 34 1/4 in H, Light Blue
Mfr # W-3696-KD
Zoro # G522715465
product price: $1,058.99
/eaKey Features
Overall Depth
36 in
Overall Height
34-1/4 in
Countertop Material
Hardwood
Finish
Powder coat
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-3696-KD
Zoro #
G522715465
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Height
34-1/4 in
Overall Width
96 in
Details
Countertop Material
Hardwood
Finish
Powder coat
Color
Light Blue
Material
Steel
Assembled/Unassembled
Unassembled
Item
Workbench
Description
Steel Knock Down Work Bench with Hardwood Top. Includes hardwood top, three bench legs, and one stringer. Legs include floor pads that can be anchored to the floor. Hardware included for easy assembly. Bench is constructed of three 12 gauge steel legs and a 16 gauge steel stringer. Dimensions 96in W x 36in D x 34in overall height. Capacity 3,000 lbs evenly distributed.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.