Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hardwood Top SU Workbench, 72 in W x 30 in D x 34.5 in H, Light Blue
- Mfr # W-3072-SU
- Zoro # G524449894
product price:Â
$
1,014.99
/ea
Key Features
Finish
Powder Coated
Overall Depth
30 in
Color
Light Blue
Overall Height
34-1/4 in
Gauge
12 GA / 16 GA Stringer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-3072-SU
- Zoro #
- G524449894
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Color
- Light Blue
- Item
- Hardwood Top SU Workbench
- Gauge
- 12 GA / 16 GA Stringer
- No. of Shelves
- 0
- Assembled/Unassembled
- Unassembled
- Material
- Steel
- Surface Material
- Hardwood
- Method of Construction
- All Welded
- Load Capacity
- 3,000 lbs
- No. of Drawers
- 0
Dimensions
- Overall Depth
- 30 in
- Overall Height
- 34-1/4 in
- Overall Width
- 72 in
- Top Thickness
- 1-3/4 in
Description
Steel Knock Down Work Bench with Hardwood Top. Includes hardwood top, two bench legs, and one stringer. Legs include floor pads that can be anchored to the floor. Ships assembled. Bench is constructed of two 12 gauge steel legs and a 16 gauge steel stringer. Dimensions 72 in W x 30 in D x 34 in overall height. Capacity 3,000 lbs evenly distributed.Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.