
Hardwood Top Workbench, 60 in L x 30 in D x 34.25 in H, Black
Mfr # 3060
Zoro # G422736195
product price: $83.55
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Depth
30 in
Overall Width
60 in
Overall Height
5 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3060
Zoro #
G422736195
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Overall Width
60 in
Overall Height
5 in
Details
Material
Steel
Assembled/Unassembled
Assembled
Item
Accessories
Color
Black
Finish
Powder coat
Description
All Steel Side & Back Stops. Each set consists of two side stops (right & left), and one back stop. Constructed of 12 gauge steel. Dimensions 60in W x 30in D x 5in H. Powder Coat finish. Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.