Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardwood Top Workbench, 60 in L x 30 in D x 34.25 in H, Red

  • Mfr # 3060

  • Zoro # G922716796


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Overall Height
5 in
Overall Depth
30 in
Color
Red
Material
Steel
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3060
Zoro #
G922716796
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Depth
30 in
Overall Width
60 in

Details

Color
Red
Material
Steel
Item
Accessories
Assembled/Unassembled
Assembled
Finish
Powder coat

Description

All Steel Side & Back Stops. Each set consists of two side stops (right & left), and one back stop. Constructed of 12 gauge steel. Dimensions 60in W x 30in D x 5in H. Powder Coat finish. GRAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.