
Hardwood Workbench Top, 120 in W x 30 in D x 1.75 in H, Gray
Mfr # GW-30120
Zoro # G622719066
product price:Â $1,098.99
/eaKey Features
Width
120 in
Depth
30 in
Material
Hardwood
Height
1-7/8 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GW-30120
Zoro #
G622719066
UPC #
-
Country of Origin
United States
Dimensions
Width
120 in
Depth
30 in
Height
1-7/8 in
Details
Item
Tops
Material
Hardwood
Color
Gray
Finish
Powder coat
Assembled/Unassembled
Assembled
Description
Optional Hardwood Top. 120in W x 30in D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.