Hardwood Workbench Top, 120 in W x 30 in D x 1.75 in H, Putty

  • Mfr # GW-30120

  • Zoro # G922718035


product price: $1,098.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Work Surface Material
Hardwood
Material
Hardwood
Assembly
Fully Assembled
Width
120 in
Height
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW-30120
Zoro #
G922718035
UPC #
-
Country of Origin
United States

Dimensions

Width
120 in
Height
1-7/8 in
Depth
30 in

Details

Item
Tops
Work Surface Material
Hardwood
Material
Hardwood
Assembly
Fully Assembled
Color
Putty

Description

Optional Hardwood Top. 120in W x 30in D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.