Zoro Homepage

Hardwood Workbench Top, 120 in W x 36 in D, Gray

  • Mfr # GW-36120

  • Zoro # G922718684


product price: $1,318.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Hardwood
Color
Gray
Depth
36 in
Finish
Powder coat
Height
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW-36120
Zoro #
G922718684
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Height
1-7/8 in
Width
120 in

Details

Material
Hardwood
Color
Gray
Finish
Powder coat
Item
Tops

Description

Optional Hardwood Top. 120in W x 36in D.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.