Hardwood Workbench Top, 144 in W x 34.25 in H x 36 in D, Gray

  • Mfr # GW-36144

  • Zoro # G122716466


product price:  $1,658.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Gray
Depth
36 in
Material
Hardwood
Finish
Powder coat
Width
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GW-36144
Zoro #
G122716466
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Width
144 in
Height
1-7/8 in

Details

Color
Gray
Material
Hardwood
Finish
Powder coat
Item
Tops
Assembled/Unassembled
Assembled

Description

Optional Hardwood Top. 144in W x 36in D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.