
Hardwood Workbench Top, 144 in W x 34.25 in H x 36 in D, Putty
Mfr # GW-36144
Zoro # G122715056
product price:Â $1,658.99
/eaKey Features
Material
Hardwood
Depth
36 in
Assembly
Fully Assembled
Width
144 in
Work Surface Material
Hardwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW-36144
Zoro #
G122715056
UPC #
-
Country of Origin
United States
Dimensions
Depth
36 in
Width
144 in
Height
1-7/8 in
Details
Item
Tops
Material
Hardwood
Assembly
Fully Assembled
Work Surface Material
Hardwood
Color
Putty
Description
Optional Hardwood Top. 144in W x 36in D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.