Hardwood Workbench Top, 144 in W x 34.25 in H x 36 in D, Red

  • Mfr # GW-36144

  • Zoro # G822717398


product price:  $1,658.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Height
1-7/8 in
Material
Hardwood
Assembly
Fully Assembled
Width
144 in
Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GW-36144
Zoro #
G822717398
UPC #
-
Country of Origin
United States

Dimensions

Height
1-7/8 in
Width
144 in
Depth
36 in

Details

Material
Hardwood
Assembly
Fully Assembled
Item
Tops
Work Surface Material
Hardwood
Color
Red

Description

Optional Hardwood Top. 144in W x 36in D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.