
Hardwood Workbench Top, 30 in W x 48 in D x 1.75 in H, Light Blue
Mfr # GW-3048
Zoro # G722717016
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Height
1-7/8 in
Work Surface Material
Hardwood
Depth
30 in
Assembly
Fully Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW-3048
Zoro #
G722717016
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Height
1-7/8 in
Depth
30 in
Details
Work Surface Material
Hardwood
Assembly
Fully Assembled
Material
Hardwood
Item
Tops
Color
Light Blue
Description
Optional Hardwood Top. 48in W x 30in D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.