
Hardwood Workbench Top, 60 in W x 30 in D x 1-3/4 in H, Gray
Mfr # GW-3060
Zoro # G422720095
product price:Â $499.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Material
Hardwood
Height
1-7/8 in
Finish
Powder coat
Width
60 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW-3060
Zoro #
G422720095
UPC #
-
Country of Origin
United States
Dimensions
Height
1-7/8 in
Width
60 in
Depth
30 in
Details
Material
Hardwood
Item
Tops
Finish
Powder coat
Color
Gray
Assembled/Unassembled
Assembled
Description
Optional Hardwood Top. 60in W x 30in D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.