Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardwood Workbench Top, 72 in W x 36 in D, Light Blue

  • Mfr # GW-3672

  • Zoro # G422719129


product price: $718.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
72 in
Material
Hardwood
Height
1-7/8 in
Assembly
Fully Assembled
Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW-3672
Zoro #
G422719129
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Height
1-7/8 in
Depth
36 in

Details

Material
Hardwood
Assembly
Fully Assembled
Item
Tops
Work Surface Material
Hardwood
Color
Light Blue

Description

Optional Hardwood Top. 72in W x 36in D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.