
Hardwood Workbench Top, 72 in W x 36 in D, Putty
Mfr # GW-3672
Zoro # G622717727
product price: $718.99
/eaKey Features
Width
72 in
Depth
36 in
Material
Hardwood
Height
1-7/8 in
Work Surface Material
Hardwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW-3672
Zoro #
G622717727
UPC #
-
Country of Origin
United States
Dimensions
Width
72 in
Depth
36 in
Height
1-7/8 in
Details
Item
Tops
Material
Hardwood
Work Surface Material
Hardwood
Assembly
Fully Assembled
Color
Putty
Description
Optional Hardwood Top. 72in W x 36in D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.