Zoro Homepage

Hardwood Workbench Top, 96 in W x 30 in D, Putty

  • Mfr # GW-3096

  • Zoro # G222716489


product price: $798.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Assembly
Fully Assembled
Material
Hardwood
Width
96 in
Work Surface Material
Hardwood
Height
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW-3096
Zoro #
G222716489
UPC #
-
Country of Origin
United States

Dimensions

Width
96 in
Height
1-7/8 in
Depth
30 in

Details

Item
Tops
Assembly
Fully Assembled
Material
Hardwood
Work Surface Material
Hardwood

Description

Optional Hardwood Top. 96in W x 30in D.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.