
Hardwood Workbench Top, 96 in W x 30 in D, Red
Mfr # GW-3096
Zoro # G922716109
product price: $798.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Material
Hardwood
Width
96 in
Work Surface Material
Hardwood
Depth
30 in
Assembly
Fully Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW-3096
Zoro #
G922716109
UPC #
-
Country of Origin
United States
Dimensions
Width
96 in
Depth
30 in
Height
1-7/8 in
Details
Material
Hardwood
Item
Tops
Work Surface Material
Hardwood
Assembly
Fully Assembled
Color
Red
Description
Optional Hardwood Top. 96in W x 30in D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.