
Hardwood Workbench Top, 96 in W x 36 in D x 1.75 in H, Red
Mfr # GW-3696
Zoro # G922716260
product price: $958.99
/eaKey Features
Height
1-7/8 in
Depth
36 in
Width
96 in
Work Surface Material
Hardwood
Assembly
Fully Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW-3696
Zoro #
G922716260
UPC #
-
Country of Origin
United States
Dimensions
Height
1-7/8 in
Depth
36 in
Width
96 in
Details
Work Surface Material
Hardwood
Item
Tops
Assembly
Fully Assembled
Material
Hardwood
Color
Red
Description
Optional Hardwood Top. 96in W x 36in D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.