
Heavy Duty 2-Door Locker, 24 in W x 74 in H x 24 in D, Gray
Mfr # DLCU-2424-2-B
Zoro # G122714912
product price:Â $961.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Locker Door Type
Solid
Overall Width
24 in
Locker Material
ALL WELDED STEEL
Finish
POWDER COAT
Color
GRAY
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLCU-2424-2-B
Zoro #
G122714912
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
78 in
Overall Depth
24 in
Details
Locker Door Type
Solid
Locker Material
ALL WELDED STEEL
Item
STORAGE LOCKER
Finish
POWDER COAT
Color
GRAY
Capacity per Shelf
1,000 lbs/Shelf
Locker Handle Type
Pull Handle
Description
All welded steel, Heavy Duty Bulk Storage Locker with Two Doors and Two Compartments on 4in Base. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 78in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.