Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy Duty 2-Door Storage Cabinet with Casters, 36 in W x 54 in H x 24 in D, Red
- Mfr # HDSC-3648-24-2C
- Zoro # G022717044
product price:Â
$
1,396.99
/ea
Key Features
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Load Capacity per Shelf
1,500 lbs
Door Type
Solid
Overall Height
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDSC-3648-24-2C
- Zoro #
- G022717044
- UPC #
- -
- Country of Origin
- United States
- Cabinet Style
- Door Cabinet
- Duty Rating
- Heavy Duty
- Load Capacity per Shelf
- 1,500 lbs
- Door Type
- Solid
- Number of Shelves
- 2
- Item
- Heavy Duty Storage Cabinet
- Cabinet Material
- All Welded Steel
- Color
- Red
- Door Handle Type
- L-Style
- Assembled/Unassembled
- Assembled
- Cabinet Finish
- Powder Coat
Dimensions
- Overall Height
- 54 in
- Overall Depth
- 24 in
- Overall Width
- 36 in
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 54in High x 24in Deep. 2 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.