Heavy Duty 2-Door Storage Locker, 24 in W x 36 in D x 74 in H, 4 in Base, Putty
Mfr # DLCU-2436-2-B
Zoro # G622714948
product price:Â $1,232.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Locker Door Type
Solid
Number of Shelves
2
Number of Doors
2
Overall Depth
36 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2436-2-B
Zoro #
G622714948
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Height
78 in
Overall Width
24 in
Details
Locker Door Type
Solid
Number of Shelves
2
Item
STORAGE LOCKER
Number of Doors
2
Assembled/Unassembled
Assembled
Locker Lock Type
Padlock Loop
Color
Putty
Locker Material
All Welded Steel
Locker Handle Type
Pull Handle
Capacity per Shelf
1,000 LBS PER SHELF
Finish
POWDER COAT
Description
All welded steel, Heavy Duty Bulk Storage Locker with Two Doors and Two Compartments on 4in Base. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 78in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.