Heavy Duty All Welded Rack, 36 in W x 65 in H x 18 in D, Gray

  • Mfr # PE-1836

  • Zoro # G622717987


product price:  $793.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
All welded steel
Overall Width
18 in
Finish
Powder Coat
Load Capacity
6,000 lbs; 1,000 lbs per shefl
Overall Height
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PE-1836
Zoro #
G622717987
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
36 in
Overall Height
65 in

Details

Item
Platform Truck
Material
All welded steel
Finish
Powder Coat
Load Capacity
6,000 lbs; 1,000 lbs per shefl
Color
Gray
Assembled/Unassembled
Assembled

Description

All welded steel, Extra Heavy Duty Rack with 6 Shelves. Constructed of 10 gauge posts and six-12 gauge shelves. Used for the heaviest tools, dies, and heavy material. Can be used in Dividually or bolted together in rows. No assembly required, ready to use. Foot pads on posts to protect floor. 10in shelf clearance. Capacity 1,000 lbs. per shelf. Dimensions 36in W x 18in D x 65in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.