Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty All Welded Rack, 48 in W x 24 in D x 65 in H, Black

  • Mfr # PE-2448

  • Zoro # G922736459


product price: $1,217.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
6
Assembled/Unassembled
Assembled
Overall Height
65 in
Color
Black
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE-2448
Zoro #
G922736459
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
65 in
Overall Width
24 in
Overall Depth
48 in

Details

Number of Shelves
6
Assembled/Unassembled
Assembled
Color
Black
Finish
Powder Coat
Material
All Welded Steel
Series
PE
Item
Platform Truck

Description

All welded steel, Extra Heavy Duty Rack with 6 Shelves. Constructed of 10 gauge posts and six-12 gauge shelves. Used for the heaviest tools, dies, and heavy material. Can be used in Dividually or bolted together in rows. No assembly required, ready to use. Foot pads on posts to protect floor. 10in shelf clearance. Capacity 1,000 lbs. per shelf. Dimensions 48in W x 24in D x 65in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.