Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy Duty Bar & Rod Truck, 36 in W x 48 in L x 60 in H, Gray
- Mfr # BRT-48S
- Zoro # G422717033
product price:Â
$
1,403.99
/ea
Key Features
Overall Width
36 in
Overall Height
60 in
Load Capacity
3,000 lb
Color
Gray
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRT-48S
- Zoro #
- G422717033
- UPC #
- -
- Country of Origin
- United States
- Item
- Bar Truck
- Load Capacity
- 3,000 lb
- Color
- Gray
- Finish
- Powder Coated
- Material
- All Welded Steel
- Caster Type
- 2 Rigid, 2 Swivel
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Width
- 36 in
- Overall Height
- 60 in
- Depth (In.)
- 48 in
Description
All welded steel, Heavy Duty Bar & Rod Truck. Built with a 12 gauge steel deck and 4in channel uprights to make unit strong enough for transporting the heaviest tubing, pipe, angle, and more. 2 rigid, 2 swivel 8in x 2in semi steel casters. Capacity 3,000 lbs. Dimensions 48in W x 36in D x 60in H overall height. Height above deck 48in. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.