
Heavy Duty Cabinet Workbench, 72 in W x 28 in D x 34 in H, Gray
Mfr # CS-2872
Zoro # G722715579
product price: $963.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
34 in
Load Capacity
2,000 lbs. top surface
Overall Width
72 in
Material
All welded Steel
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-2872
Zoro #
G722715579
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Width
72 in
Overall Depth
28 in
Details
Load Capacity
2,000 lbs. top surface
Material
All welded Steel
Finish
Powder coat
Item
Workbench
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Cabinet Workbench with Steel Top. 72in W x 28in D x 34in H.2,000 lbs capacity top surface.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.