
Heavy Duty Cabinet Workbench, 72 in W x 28 in D x 34 in H, Light Blue
Mfr # CS-2872
Zoro # G522716516
product price: $963.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
28 in
Overall Height
34 in
Countertop Material
Steel
Finish
Powder coat
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CS-2872
Zoro #
G522716516
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
28 in
Overall Height
34 in
Overall Width
72 in
Details
Item
Workbench
Countertop Material
Steel
Finish
Powder coat
Material
All Welded Steel
Assembled/Unassembled
Assembled
Color
Light Blue
Includes
Sides and backstops
Description
All welded steel, Heavy Duty Cabinet Workbench with Steel Top. 72in W x 28in D x 34in H.2,000 lbs capacity top surface.Powder Coat finish. GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.