Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Cabinet Workbench, 72 in W x 30 in D x 34 in H, Gray

  • Mfr # CW-3072

  • Zoro # G322719366


product price: $1,088.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
30 in
Color
Gray
Load Capacity
2,000 lbs. top surface
Finish
Powder coat
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-3072
Zoro #
G322719366
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Width
72 in
Overall Height
34 in

Details

Color
Gray
Load Capacity
2,000 lbs. top surface
Item
Workbench
Finish
Powder coat
Material
All welded Steel
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Cabinet Workbench with Wood Top. 72in W x 30in D x 34in H.2,000 lbs capacity top surface.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.