
Heavy Duty Cabinet Workbench, 72 in W x 30 in D x 34 in H, Light Blue
Mfr # CW-3072
Zoro # G522716578
product price: $1,088.99
/eaKey Features
Overall Width
72 in
Overall Height
34 in
Assembled/Unassembled
Assembled
Finish
Powder coat
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW-3072
Zoro #
G522716578
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
72 in
Overall Height
34 in
Overall Depth
30 in
Details
Assembled/Unassembled
Assembled
Finish
Powder coat
Material
All Welded Steel
Includes
Sides and backstops
Color
Light Blue
Countertop Material
Hardwood
Item
Workbench
Description
All welded steel, Heavy Duty Cabinet Workbench with Wood Top. 72in W x 30in D x 34in H.2,000 lbs capacity top surface.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.