
Heavy Duty Cabinet Workbench with Shelf, 72 in W x 30 in D x 34 in H, Gray
Mfr # CW-3072-S
Zoro # G722719485
product price:Â $1,240.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
2,000 lbs. top surface
Overall Height
34 in
Finish
Powder coat
Color
Gray
Material
All welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CW-3072-S
Zoro #
G722719485
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Width
72 in
Overall Depth
30 in
Details
Load Capacity
2,000 lbs. top surface
Finish
Powder coat
Color
Gray
Material
All welded Steel
Item
Workbench
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Cabinet Workbench with Adjustable Shelf and Wood Top. Shelf adjusts on 4in centers. Sliding doors equipped with a cylin Der lock. 72in W x 30in D x 34in H.2,000 lbs capacity top surface / 500 lbs. shelf.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.