Heavy Duty Cabinet Workbench with Shelf, 72 in W x 30 in D x 34 in H, Light Blue

  • Mfr # CW-3072-S

  • Zoro # G522719371


product price:  $1,240.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Light Blue
Overall Width
72 in
Overall Depth
30 in
Material
All Welded Steel
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW-3072-S
Zoro #
G522719371
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
30 in
Overall Height
34 in

Details

Color
Light Blue
Item
Workbench
Material
All Welded Steel
Number of Shelves
1
Assembled/Unassembled
Assembled
Includes
Sides and backstops
Finish
Powder coat
Countertop Material
Hardwood

Description

All welded steel, Heavy Duty Cabinet Workbench with Adjustable Shelf and Wood Top. Shelf adjusts on 4in centers. Sliding doors equipped with a cylin Der lock. 72in W x 30in D x 34in H.2,000 lbs capacity top surface / 500 lbs. shelf.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.