
Heavy Duty Cabinet Workbench with Shelf, 72 in W x 30 in D x 34 in H, Red
Mfr # CW-3072-S
Zoro # G222719428
product price:Â $1,240.99
/eaKey Features
Overall Depth
30 in
Overall Width
72 in
Material
All Welded Steel
Overall Height
34 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CW-3072-S
Zoro #
G222719428
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Overall Width
72 in
Overall Height
34 in
Details
Material
All Welded Steel
Color
Red
Finish
Powder coat
Countertop Material
Hardwood
Includes
Sides and backstops
Assembled/Unassembled
Assembled
Item
Workbench
Number of Shelves
1
Description
All welded steel, Heavy Duty Cabinet Workbench with Adjustable Shelf and Wood Top. Shelf adjusts on 4in centers. Sliding doors equipped with a cylin Der lock. 72in W x 30in D x 34in H.2,000 lbs capacity top surface / 500 lbs. shelf.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.