
Heavy Duty Locker, Single Door, 24 in W x 24 in D x 74 in H, Adjustable Shelves, Black
Mfr # DLCU-2424-1-AS
Zoro # G222737149
product price:Â $1,076.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
24 in
Overall Depth
24 in
Overall Height
74 in
Number of Shelves
3
Locker Configuration
Door
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DLCU-2424-1-AS
Zoro #
G222737149
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Depth
24 in
Overall Height
74 in
Details
Item
Storage Locker
Number of Shelves
3
Locker Configuration
Door
Number of Doors
1
Capacity per Shelf
1,000 lb
Locker Lock Type
Padlock Loop
Assembled/Unassembled
Assembled
Locker Door Type
Solid
Locker Handle Type
Pull
Locker Material
Steel
Color
Black
Includes
Adjustable Shelves
Finish
Powder Coat
Description
All welded steel, Heavy Duty Bulk Storage Locker with One Door and Two Adjustable Shelves. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 74in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.