Heavy Duty Locker, Single Door, 24 in W x 24 in D x 74 in H, Adjustable Shelves, Gray

  • Mfr # DLCU-2424-1-AS

  • Zoro # G822715486


product price:  $1,076.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
3
Locker Lock Type
Padlock Loop
Locker Material
Welded Steel
Locker Door Type
Solid
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLCU-2424-1-AS
Zoro #
G822715486
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
24 in
Overall Height
74 in

Details

Item
Storage Locker
Number of Shelves
3
Locker Lock Type
Padlock Loop
Locker Material
Welded Steel
Locker Door Type
Solid
Color
Gray
Finish
Powder Coat
Capacity per Shelf
1,000 lbs
Locker Handle Type
Pull Handle
Number of Doors
1
Assembled/Unassembled
Assembled
Includes
Adjustable Shelves
Locker Configuration
One Door

Description

All welded steel, Heavy Duty Bulk Storage Locker with One Door and Two Adjustable Shelves. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 74in H. Powder Coat finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.