
Heavy Duty Locker, Single Door, 24 in W x 24 in D x 74 in H, Adjustable Shelves, Putty
Mfr # DLCU-2424-1-AS
Zoro # G922715676
product price:Â $1,076.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
24 in
Assembled/Unassembled
Assembled
Locker Material
Welded Steel
Number of Shelves
3
Locker Handle Type
Pull Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLCU-2424-1-AS
Zoro #
G922715676
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
74 in
Overall Width
24 in
Details
Assembled/Unassembled
Assembled
Locker Material
Welded Steel
Number of Shelves
3
Locker Handle Type
Pull Handle
Locker Lock Type
Padlock Loop
Number of Doors
1
Locker Door Type
Solid
Capacity per Shelf
1,000 lbs
Item
Storage Locker
Finish
Powder Coat
Color
Putty
Includes
Adjustable Shelves
Locker Configuration
One Door
Description
All welded steel, Heavy Duty Bulk Storage Locker with One Door and Two Adjustable Shelves. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 74in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.