
Heavy Duty Locker, Single Door, 24 in W x 24 in D x 74 in H, Adjustable Shelves, Red
Mfr # DLCU-2424-1-AS
Zoro # G122716596
product price:Â $1,076.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Locker Configuration
One Door
Number of Shelves
3
Overall Depth
24 in
Overall Width
24 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLCU-2424-1-AS
Zoro #
G122716596
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
24 in
Overall Height
74 in
Details
Locker Configuration
One Door
Number of Shelves
3
Assembled/Unassembled
Assembled
Includes
Adjustable Shelves
Finish
Powder Coat
Item
Storage Locker
Color
Red
Locker Material
Welded Steel
Number of Doors
1
Locker Lock Type
Padlock Loop
Locker Handle Type
Pull Handle
Locker Door Type
Solid
Capacity per Shelf
1,000 lbs
Description
All welded steel, Heavy Duty Bulk Storage Locker with One Door and Two Adjustable Shelves. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 74in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.