Heavy Duty Open Side Shelf Truck, 45 in W x 18-1/2 in D x 50 in H, Three Shelves, Gray

  • Mfr # OST-39

  • Zoro # G522718312


product price:  $488.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
50 in
Overall Width
18-1/2 in
Material
All welded steel
Color
Gray
Load Capacity
1,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OST-39
Zoro #
G522718312
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
50 in
Overall Width
18-1/2 in

Details

Material
All welded steel
Color
Gray
Load Capacity
1,000 lbs
Item
Side Truck
Finish
Powder Coat
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Open Side Truck. Consists of three 39in W x 18in D 18 gauge steel horizontal shelves. 15in clearance between shelves. Includes welded push handle at both ends. 4 swivel 5in x 1-1/4in polyurethane casters. Dimensions 45in W x 18-1/2in D x 50in H. Capacity 1,000 lbs. Powder Coat finish. .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.