
Heavy Duty Perforated Storage Locker, 24in W x 24in D x 74in H, 4in Base, Adjustable Shelves, Black
Mfr # DLCU-2424-1-AS-PERF-B
Zoro # G922736671
product price:Â $1,250.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Black
Number of Doors
1
Locker Lock Type
Padlock Loop
Finish
POWDER COAT
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2424-1-AS-PERF-B
Zoro #
G922736671
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
78 in
Overall Depth
24 in
Details
Color
Black
Number of Doors
1
Locker Lock Type
Padlock Loop
Finish
POWDER COAT
Assembled/Unassembled
Assembled
Item
STORAGE LOCKER
Locker Handle Type
Pull Handle
Capacity per Shelf
1,000 LBS PER SHELF
Locker Door Type
Perforated
Number of Shelves
3
Includes
Adjustable Shelves
Locker Material
All Welded Steel
Description
All welded steel, Heavy Duty Perforated Bulk Storage Locker with One Door and Three Compartments on 4in Base. 2 adjustable shelves. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 78in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.