Heavy Duty Perforated Storage Locker, 24in W x 24in D x 74in H, 4in Base, Adjustable Shelves, Putty

  • Mfr # DLCU-2424-1-AS-PERF-B

  • Zoro # G222717066


product price:  $1,250.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Doors
1
Assembled/Unassembled
Assembled
Number of Shelves
3
Overall Width
24 in
Capacity per Shelf
1,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLCU-2424-1-AS-PERF-B
Zoro #
G222717066
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
24 in
Overall Height
78 in

Details

Number of Doors
1
Assembled/Unassembled
Assembled
Number of Shelves
3
Capacity per Shelf
1,000 lbs
Item
Storage Locker
Locker Material
Welded Steel
Locker Handle Type
Pull Handle
Locker Door Type
Perforated
Locker Lock Type
Padlock Loop
Finish
Powder Coat
Includes
Adjustable Shelves
Color
Putty
Locker Configuration
One Door

Description

All welded steel, Heavy Duty Perforated Bulk Storage Locker with One Door and Three Compartments on 4in Base. 2 adjustable shelves. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 78in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.