
Heavy Duty Perforated Storage Locker, 24in W x 24in D x 74in H, 4in Base, Adjustable Shelves, Red
Mfr # DLCU-2424-1-AS-PERF-B
Zoro # G122715711
product price:Â $1,250.99
/eaKey Features
Capacity per Shelf
1,000 LBS PER SHELF
Number of Shelves
3
Locker Handle Type
Pull Handle
Overall Depth
24 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2424-1-AS-PERF-B
Zoro #
G122715711
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
24 in
Overall Height
78 in
Details
Capacity per Shelf
1,000 LBS PER SHELF
Number of Shelves
3
Item
STORAGE LOCKER
Locker Handle Type
Pull Handle
Color
Red
Includes
Adjustable Shelves
Number of Doors
1
Assembled/Unassembled
Assembled
Locker Door Type
Perforated
Finish
POWDER COAT
Locker Lock Type
Padlock Loop
Locker Material
All Welded Steel
Description
All welded steel, Heavy Duty Perforated Bulk Storage Locker with One Door and Three Compartments on 4in Base. 2 adjustable shelves. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 78in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.