
Heavy Duty Perforated Storage Locker, 24inW x 24inD x 74inH, 4inBase, Adj. Shelves, Light Blue
Mfr # DLCU-2424-1-AS-PERF-B
Zoro # G922719339
product price:Â $1,250.99
/eaKey Features
Overall Width
24 in
Includes
Adjustable Shelves
Overall Height
78 in
Number of Shelves
3
Locker Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLCU-2424-1-AS-PERF-B
Zoro #
G922719339
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
78 in
Overall Depth
24 in
Details
Includes
Adjustable Shelves
Number of Shelves
3
Locker Material
All Welded Steel
Item
STORAGE LOCKER
Number of Doors
1
Assembled/Unassembled
Assembled
Locker Lock Type
Padlock Loop
Finish
POWDER COAT
Color
Light Blue
Capacity per Shelf
1,000 LBS PER SHELF
Locker Handle Type
Pull Handle
Locker Door Type
Perforated
Description
All welded steel, Heavy Duty Perforated Bulk Storage Locker with One Door and Three Compartments on 4in Base. 2 adjustable shelves. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 78in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.