Heavy Duty Plexiglass Door Cabinet, 48 in W x 84 in H x 19 in D, Light Blue

  • Mfr # HDSC-4884-19-4-PLEX

  • Zoro # G822718654


product price:  $1,877.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Cabinet Style
Door Cabinet
Overall Height
84 in
Cabinet Finish
Powder Coat
Number of Shelves
4
Load Capacity per Shelf
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4884-19-4-PLEX
Zoro #
G822718654
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
19 in

Details

Cabinet Style
Door Cabinet
Item
Heavy Duty Storage Cabinet
Cabinet Finish
Powder Coat
Number of Shelves
4
Load Capacity per Shelf
1,500 lbs
Color
Light Blue
Door Type
Plexiglass
Door Handle Type
L-Style
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Duty Rating
Heavy Duty

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 84in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products