
Heavy Duty Plexiglass Door Cabinet, 48 in W x 84 in H x 24 in D, Black
Mfr # HDSC-4878-24-4C-PLEX
Zoro # G422736553
product price:Â $2,157.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Cabinet Style
Door Cabinet
Door Type
Plexiglass
Number of Shelves
4
Load Capacity per Shelf
1,500 lbs
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4878-24-4C-PLEX
Zoro #
G422736553
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
84 in
Overall Depth
24 in
Details
Cabinet Style
Door Cabinet
Door Type
Plexiglass
Number of Shelves
4
Item
Heavy Duty Storage Cabinet
Load Capacity per Shelf
1,500 lbs
Color
Black
Door Handle Type
L-Style
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 84in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. Black. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.