Heavy Duty Plexiglass Door Cabinet, 48 in W x 84 in H x 24 in D, Red

  • Mfr # HDSC-4878-24-4C-PLEX

  • Zoro # G022719093


product price:  $2,157.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
4
Color
Red
Overall Width
48 in
Load Capacity per Shelf
2,000 lbs
Door Handle Type
L-Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4878-24-4C-PLEX
Zoro #
G022719093
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
84 in
Overall Depth
24 in

Details

Number of Shelves
4
Color
Red
Load Capacity per Shelf
2,000 lbs
Door Handle Type
L-Style
Door Type
Plexiglass
Item
Heavy Duty Storage Cabinet
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 84in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.