Heavy Duty Shop Truck, 30 in W x 18 in D x 33.5 in H, Three Shelves, Push Handle, Putty

  • Mfr # 1830-DT-3S

  • Zoro # G622714979


product price:  $502.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
33-1/2 in
Overall Width
18 in
Load Capacity
3,000 lbs
Handle Type
Push
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1830-DT-3S
Zoro #
G622714979
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33-1/2 in
Overall Width
18 in
Overall Depth
30 in
Shelf Width
18
Shelf Length
30
Caster Dia.
5
Height
33-1/2 in

Details

Color
Putty
Load Capacity
3,000 lbs
Handle Type
Push
Number of Shelves
3
Material
Welded Steel
Caster Material
Steel
Item
Heavy Duty Shop Truck
Caster Type
2 Rigid, 2 Swivel
Caster Configuration
2 Rigid, 2 Swivel
Cart Shelf Style
Flat Top, Tray Middle/Bottom
No. of Shelves
3
Distance Between Shelves
10.125"
Capacity per Shelf
1,000 lbs.

Description

All welded steel, Heavy Duty Shop Truck with 3 Shelves. 12 gauge steel. Designed to handle heavy loads. 10-1/8in clearance between shelves. Floor clearance 6-1/2in. Includes push handle. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 3,000 lbs. Dimensions 30in W x 18in D x 33-1/2in H. Powder Coat finish. GRAY..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.