Heavy Duty Shop Truck, 30 in W x 18 in D x 33.5 in H, Two Shelves, Push Handle, Black

  • Mfr # 1830-DT-2S

  • Zoro # G822737013


product price:  $410.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
33-1/2 in
Overall Width
18 in
Handle Type
Push
Number of Shelves
2
Load Capacity
3,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1830-DT-2S
Zoro #
G822737013
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33-1/2 in
Overall Width
18 in
Overall Depth
30 in
Height
33-1/2 in
Shelf Length
30
Shelf Width
18
Caster Dia.
5

Details

Color
Black
Handle Type
Push
Number of Shelves
2
Load Capacity
3,000 lbs
Caster Type
2 Rigid, 2 Swivel
Item
Heavy Duty Shop Truck
Material
Welded Steel
Caster Material
Steel
Capacity per Shelf
1,500 lbs
Distance Between Shelves
22.5"
Caster Configuration
2 Rigid, 2 Swivel
No. of Shelves
2
Cart Shelf Style
Flat Top, Tray Bottom

Description

All welded steel, Heavy Duty Shop Truck with 2 Shelves. 12 gauge steel. Designed to handle heavy loads. 22-1/4in clearance between shelves. Floor clearance 6-1/2in. Includes push handle. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 3,000 lbs. Dimensions 30in W x 18in D x 33-1/2in H. Powder Coat finish. Black..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.