Heavy Duty Shop Truck, 30 in W x 24 in D x 33.5 in H, Three Shelves, Push Handle, Putty
- Mfr # 2430-DT-3P
- Zoro # G722714862
product price:Â
$
737.99
/ea
Key Features
Overall Height
33-1/2 in
Overall Width
24 in
Material
Welded Steel
Load Capacity
3,000 lbs
Handle Type
Push
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2430-DT-3P
- Zoro #
- G722714862
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 33-1/2 in
- Overall Width
- 24 in
- Overall Depth
- 30 in
- Height
- 33-1/2 in
- Shelf Width
- 24
- Caster Dia.
- 5
- Shelf Length
- 30
Details
- Material
- Welded Steel
- Color
- Putty
- Load Capacity
- 3,000 lbs
- Item
- Heavy Duty Shop Truck
- Handle Type
- Push
- Number of Shelves
- 3
- Caster Type
- 2 Rigid, 2 Swivel
- Caster Material
- Phenolic
- Capacity per Shelf
- 1,000 lbs.
- Caster Configuration
- 2 Rigid, 2 Swivel
- Distance Between Shelves
- 10.125"
- No. of Shelves
- 3
- Cart Shelf Style
- Flat Top, Tray Middle/Bottom
Description
All welded steel, Heavy Duty Shop Truck with 3 Shelves. 12 gauge steel. Designed to handle heavy loads. 10-1/8in clearance between shelves. Floor clearance 6-1/2in. Includes push handle. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 30in W x 24in D x 33-1/2in H. Powder Coat finish. GRAY..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.