Heavy Duty Shop Truck, 36 in W x 24 in D x 33.5 in H, Three Shelves, Push Handle, Red

  • Mfr # 2436-DT-3S

  • Zoro # G922715416


product price:  $650.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Load Capacity
3,000 lbs
Overall Width
24 in
Caster Material
Steel
Material
Welded Steel
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2436-DT-3S
Zoro #
G922715416
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
36 in
Overall Height
33-1/2 in
Shelf Length
36
Height
33-1/2 in
Shelf Width
24
Caster Dia.
5

Details

Load Capacity
3,000 lbs
Color
Red
Item
Heavy Duty Shop Truck
Caster Material
Steel
Material
Welded Steel
Number of Shelves
3
Caster Type
2 Rigid, 2 Swivel
No. of Shelves
3
Caster Configuration
2 Rigid, 2 Swivel
Handle Type
Push
Distance Between Shelves
10.125"
Capacity per Shelf
1,000 lbs.
Cart Shelf Style
Flat Top, Tray Middle/Bottom

Description

All welded steel, Heavy Duty Shop Truck with 3 Shelves. 12 gauge steel. Designed to handle heavy loads. 10-1/8in clearance between shelves. Floor clearance 6-1/2in. Includes push handle. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 3,000 lbs. Dimensions 36in W x 24in D x 33-1/2in H. Powder Coat finish. GRAY..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.