Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy Duty Shop Truck, 36 in W x 24 in D x 33.5 in H, Two Shelves, Push Handle, Black
- Mfr # 2436-DT-2P
- Zoro # G022736205
product price:Â
$
640.99
/ea
Key Features
Overall Height
33-1/2 in
Overall Width
24 in
Material
Welded Steel
Load Capacity
3,000 lbs
Handle Type
Push
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2436-DT-2P
- Zoro #
- G022736205
- UPC #
- -
- Country of Origin
- United States
- Material
- Welded Steel
- Color
- Black
- Load Capacity
- 3,000 lbs
- Item
- Heavy Duty Shop Truck
- Handle Type
- Push
- Number of Shelves
- 2
- Caster Material
- Phenolic
- Caster Type
- 2 Rigid, 2 Swivel
- Distance Between Shelves
- 22.5"
- Cart Shelf Style
- Flat Top, Tray Bottom
- No. of Shelves
- 2
- Capacity per Shelf
- 1,500 lbs
- Caster Configuration
- 2 Rigid, 2 Swivel
Dimensions
- Overall Height
- 33-1/2 in
- Overall Width
- 24 in
- Overall Depth
- 36 in
- Shelf Length
- 36
- Height
- 33-1/2 in
- Caster Dia.
- 5
- Shelf Width
- 24
Description
All welded steel, Heavy Duty Shop Truck with 2 Shelves. 12 gauge steel. Designed to handle heavy loads. 22-1/4in clearance between shelves. Floor clearance 6-1/2in. Includes push handle. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 36in W x 24in D x 33-1/2in H. Powder Coat finish. Black..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.