
Heavy Duty Shop Truck, 60 in W x 18 in D x 33.5 in H, Three Shelves, Push Handle, Light Blue
Mfr # 1860-DT-3P
Zoro # G622714610
product price:Â $742.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Welded Steel
Load Capacity
3,000 lbs
Handle Type
Push
Overall Depth
60 in
Caster Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1860-DT-3P
Zoro #
G622714610
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
60 in
Overall Width
18 in
Overall Height
33-1/2 in
Height
33-1/2 in
Shelf Width
18
Shelf Length
60
Caster Dia.
5
Details
Material
Welded Steel
Load Capacity
3,000 lbs
Handle Type
Push
Color
Light Blue
Caster Material
Phenolic
Caster Type
2 Rigid, 2 Swivel
Item
Heavy Duty Shop Truck
Number of Shelves
3
Capacity per Shelf
1,000 lbs.
Caster Configuration
2 Rigid, 2 Swivel
Distance Between Shelves
10.125"
Cart Shelf Style
Flat Top, Tray Middle/Bottom
No. of Shelves
3
Description
All welded steel, Heavy Duty Shop Truck with 3 Shelves. 12 gauge steel. Designed to handle heavy loads. 10-1/8in clearance between shelves. Floor clearance 6-1/2in. Includes push handle. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 60in W x 18in D x 33-1/2in H. Powder Coat finish. GRAY..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.