Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy Duty Shop Truck, 60 in W x 24 in D x 33.5 in H, Three Shelves, Push Handle, Gray
- Mfr # 2460-DT-3P
- Zoro # G922715454
product price:Â
$
1,133.99
/ea
Key Features
Overall Height
33-1/2 in
Overall Width
24 in
Load Capacity
3,000 lbs
Handle Type
Push
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2460-DT-3P
- Zoro #
- G922715454
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 3,000 lbs
- Handle Type
- Push
- Number of Shelves
- 3
- Color
- Gray
- Item
- Heavy Duty Shop Truck
- Material
- Welded Steel
- Cart Shelf Style
- Flat Top, Tray Middle/Bottom
- Capacity per Shelf
- 1,000 lbs.
- Caster Material
- Phenolic
- Caster Type
- 2 Rigid, 2 Swivel
- No. of Shelves
- 3
- Caster Configuration
- 2 Rigid, 2 Swivel
- Distance Between Shelves
- 10.125"
Dimensions
- Overall Height
- 33-1/2 in
- Overall Width
- 24 in
- Overall Depth
- 60 in
- Caster Dia.
- 5
- Shelf Length
- 60
- Height
- 33-1/2 in
- Shelf Width
- 24
Description
All welded steel, Heavy Duty Shop Truck with 3 Shelves. 12 gauge steel. Designed to handle heavy loads. 10-1/8in clearance between shelves. Floor clearance 6-1/2in. Includes push handle. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 60in W x 24in D x 33-1/2in H. Powder Coat finish. GRAY..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.