
Heavy Duty Shop Truck, 60 in W x 24 in D x 33.5 in H, Two Shelves, Push Handle, Black
Mfr # 2460-DT-2S
Zoro # G222736319
product price:Â $676.99
/eaKey Features
Overall Height
33-1/2 in
Overall Width
24 in
Material
Welded Steel
Load Capacity
3,000 lbs
Handle Type
Push
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2460-DT-2S
Zoro #
G222736319
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
33-1/2 in
Overall Width
24 in
Overall Depth
60 in
Shelf Width
24
Caster Dia.
5
Shelf Length
60
Height
33-1/2 in
Details
Material
Welded Steel
Color
Black
Load Capacity
3,000 lbs
Item
Heavy Duty Shop Truck
Handle Type
Push
Number of Shelves
2
Caster Type
2 Rigid, 2 Swivel
Caster Material
Steel
Caster Configuration
2 Rigid, 2 Swivel
Capacity per Shelf
1,500 lbs
Distance Between Shelves
22.5"
Cart Shelf Style
Flat Top, Tray Bottom
No. of Shelves
2
Description
All welded steel, Heavy Duty Shop Truck with 2 Shelves. 12 gauge steel. Designed to handle heavy loads. 22-1/4in clearance between shelves. Floor clearance 6-1/2in. Includes push handle. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 3,000 lbs. Dimensions 60in W x 24in D x 33-1/2in H. Powder Coat finish. Black..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.